This product may not be available in all locations.
Actuator, O-I, Red/Yellow, 48 x 48mm, IP65, Type I
Item #:
56730
Cat #:
194L-HE4I-175
UPC:
662072555132
Sign In or Register to view pricing and more.
Documents & Guides
Actuator, O-I, Red/Yellow, 48 mm x 48 mm, IP65, for 194E-25 - 63A, Type I
Overview
Actuator, O-I, Red/Yellow, 48 mm x 48 mm, IP65, for 194E-25 - 63A, Type I
Also known as: 662072555132, 194L-HE4I-175
Specifications
Size: | 48 x 48 mm |
Type: | 2 Position, Actuator Handle |
Color: | Red/Yellow |
IP/NEMA Rating: | IP65 |
Size: | 48 x 48 mm |
Color: | Red/Yellow |
Type: | 2 Position, Actuator Handle |
IP/NEMA Rating: | IP65 |
Customer Reviews
No reviews for this product
(0)