Enclosure, Type 1, Hinged Cover, 14" x 12" x 4", Steel/Gray

Item #: 5673

Cat #: A14N124

UPC: 783510342302

Sign In or Register to view pricing and more.
Documents & Guides
Small Enclosure, Type 1, Hinged Cover, Size/Dims: 14" x 12" x 4", Material/Finish: Steel/Gray

Overview

Small Enclosure, Type 1, Hinged Cover, Size/Dims: 14" x 12" x 4", Material/Finish: Steel/Gray
These enclosures have a size range of 6 x 6 x 4-in. to 14 x 12 x 8-in. and meet basic functionality requirements for applications that do not require oil- or dust-tight enclosures.
Also known as: 783510342302, A14N124

Specifications

Depth: 4 in
Width: 12 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Height: 14 in
Special Program: Hoffman On Demand
Depth: 4 in
Mounting: Surface
Color: Gray
Height: 14 in
Width: 12 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)