270A, Starter, NEMA 5, 120VAC

Item #: 567280

Cat #: Q1-2E3

UPC: 804325457767

Sign In or Register to view pricing and more.
Documents & Guides
270 Amp, NEMA Size 5, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Electronic Overload Relay, Full Load Amp Range: 105 - 320 FLA (Full Load Amps). 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.

Overview

270 Amp, NEMA Size 5, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Electronic Overload Relay, Full Load Amp Range: 105 - 320 FLA (Full Load Amps). 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.
Also known as: 804325457767, Q1-2E3

Specifications

Volts AC Control: 120
Phase: 3
Type: Electronic Overload, NEMA, Starter, Non-Reversing
Amps: 270
Poles: 3
Amps Range: 105 - 320
Volts AC Control: 120
Type: Electronic Overload, NEMA, Starter, Non-Reversing
Poles: 3
Phase: 3
Amps: 270
Amps Range: 105 - 320

Customer Reviews

No reviews for this product
(0)