Qc 4p Fp 6ft. 14/4 So Cord

Item #: 56723

Cat #: 32638

UPC: 786788326388

Sign In or Register to view pricing and more.
Documents & Guides
Wood 32638 600v 12a Cordset conn

Overview

Wood 32638 600v 12a Cordset conn
Also known as: 786788326388, 32638

Specifications

Gender: Female
Volts DC: 600
IP/NEMA Rating: IP68
Amps: 15
Material: PVC
Volts AC: 600
Length: 6 ft
Color: Yellow
Pins: 4
Gender: Female
IP/NEMA Rating: IP68
Material: PVC
Length: 6 ft
Pins: 4
Volts DC: 600
Amps: 15
Volts AC: 600
Color: Yellow

Customer Reviews

No reviews for this product
(0)