Has Been Replaced By Generac 6459

Item #: 567213

Cat #: 6248

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Has Been Replaced By Generac 645917kW, Air Cooled, Standby Generator. 1-Phase 120/240V AC. All Weather Steel Enclosure. Fuel Type: Natural Gas, Liquid Propane. Sound Rating: 66dB. Exercise Timer Program (7-Day). Battery Type: Group 26R, 12V, 525cca. H x W x D: 29.0" x 48.0" x 25.0". SCAQMD Compliant. Available for sale in all 50 States.

Overview

Has Been Replaced By Generac 645917kW, Air Cooled, Standby Generator. 1-Phase 120/240V AC. All Weather Steel Enclosure. Fuel Type: Natural Gas, Liquid Propane. Sound Rating: 66dB. Exercise Timer Program (7-Day). Battery Type: Group 26R, 12V, 525cca. H x W x D: 29.0" x 48.0" x 25.0". SCAQMD Compliant. Available for sale in all 50 States.
Also known as: 6248

Specifications

Volts AC: 120, 240
Mounting: Pad
Wattage: 17 kW
Standards: California Proposition 65
Volts AC: 120, 240
Wattage: 17 kW
Mounting: Pad
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)