Split Bolt, Copper, Run: 4 to 1/0 AWG, Tap: 4 to 1/0 AWG

Item #: 5671

Cat #: KS25

UPC: 781810013106

Documents & Guides
Split Bolt, Copper, Run: 4 to 1/0 AWG, Tap: 4 to 1/0 AWG, Rated Copper Conductors
Sign In or Register to view pricing and more.

No associated products found.

Overview

Split Bolt, Copper, Run: 4 to 1/0 AWG, Tap: 4 to 1/0 AWG, Rated Copper Conductors
BURNDY's split bolt connectors are one of the most widely used, highly respected lines in the industry. There is virtually no application problem that this diversified line cannot help solve.
Also known as: 781810013106, KS25

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 4 - 2
Material: Copper
Allowable Gauge Range: 4 - 2
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)