Breaker, 40/30A, 2P, 120/240V, 10 kAIC, CTL Quad, BR Series

Item #: 567078

Cat #: BQC240230

UPC: 786676006248

Sign In or Register to view pricing and more.
CTL Quadplex Breaker With Rejection Tab, 2-pole, 10 Kaic, 2-pole 40 Amp Outer Common Trip And 2-pole 30 Amp Center Common Trip, Requires (2) 1-inch Spaces, Wiresize #14-4, 120/240 Vac

Overview

CTL Quadplex Breaker With Rejection Tab, 2-pole, 10 Kaic, 2-pole 40 Amp Outer Common Trip And 2-pole 30 Amp Center Common Trip, Requires (2) 1-inch Spaces, Wiresize #14-4, 120/240 Vac
Also known as: 786676006248, BQC240230

Specifications

Volts AC: 120, 240
Amps: 40, 30
Poles: 4
Family / Style: BR
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Poles: 4
Interrupt Rating DC: 10 kA
Amps: 40, 30
Family / Style: BR

Customer Reviews

No reviews for this product
(0)