Inlet With Cover

Item #: 567074

Cat #: 66W48

UPC: 078477519189

Documents & Guides
20 Amp, 250 Volt, 2P, 3W, NEMA L6-20, Locking Single Inlet, Industrial Grade, Grounding, Wetguard, Yellow
Sign In or Register to view pricing and more.

No associated products found.

Overview

20 Amp, 250 Volt, 2P, 3W, NEMA L6-20, Locking Single Inlet, Industrial Grade, Grounding, Wetguard, Yellow
20 Amp, 250 Volt, 2P, 3W, NEMA L6-20, Locking Single Inlet, Industrial Grade, Grounding, Wetguard, Yellow
Also known as: 078477519189, 66W48

Specifications

IP/NEMA Rating: IP66
Type: Cover, Inlet
Amps: 20
NEMA Configuration: 1-15R
Color: Yellow
IP/NEMA Rating: IP66
Amps: 20
Color: Yellow
Type: Cover, Inlet
NEMA Configuration: 1-15R

Customer Reviews

No reviews for this product
(0)