This product may not be available in all locations.
variable speed drive ATV212 - 30kW - 40hp - 240V - 3ph - wo EMC - IP21
Item #: 567038
Cat #: ATV212HD30M3X
UPC: 785901921981
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
variable speed drive ATV212 - 30kW - 40hp - 240V - 3ph - wo EMC - IP21
Overview
variable speed drive ATV212 - 30kW - 40hp - 240V - 3ph - wo EMC - IP21
This Altivar 212 variable speed drive can feed 3-phase asynchronous motors. Its protection index is IP21. It works at a rated power up to 30kW / 40hp and a rated voltage from 200V to 240V AC. Its design is based on eco-energy with a reduction in energy consumption of up to 70% compared to a conventional control system. Thanks to its cable temperature rise reduction technology, the Altivar 212 drive offers immediate, disturbance-free operation avoiding additional options such as a line choke or DC choke to deal with current harmonics. It weighs 38.65kg and its dimensions are, 320mm wide, 630mm high, 290mm deep. It is specifically designed for the most common fluid management applications in tertiary sector buildings (HVAC) like heating, ventilation, air conditioning and pumping. It conforms to international standards IEC/EN 61800-5-1 and IEC/EN 61800-3 (immunity and conducted and radiated EMC emissions). It is also CE, UL, CSA, C-Tick and NOM certified. The Altivar 212 offers optional motor chokes which can increase the maximum cable lengths between the drive and the motor and limit disturbance at the motor terminals. It is designed to be mounted in vertical position (+/- 10 °) on a panel, thanks to 4 fixing holes. The Altivar 212 drive can easily be adapted to all building management systems thanks to its numerous functions and communication protocols integrated as standard, Modbus, METASYS N2, APOGEE FLN P1 and BACnet. It is eco-friendly and complies with directives such as RoHS, WEEE, etc.relating to environmental protection.
Also known as: 785901921981, ATV212HD30M3X
Specifications
Phase: | 3 |
Type: | AC Drive |
Family / Style: | Altivar |
IP/NEMA Rating: | IP21, IP20 |
Standards: | California Proposition 65 |
Phase: | 3 |
Family / Style: | Altivar |
Standards: | California Proposition 65 |
Type: | AC Drive |
IP/NEMA Rating: | IP21, IP20 |
Customer Reviews
No reviews for this product
(0)