QC 4P FP 12FT. 14/4 SO CORD

Item #: 56702

Cat #: 32639

UPC: 786788326395

Sign In or Register to view pricing and more.
Documents & Guides
Quick-Change« Single-Ended Cordset, 4 Poles, Female (Straight) to Pigtail, 14 AWG, CPE Cable, 3.66m (12.0' ) Length

Overview

Quick-Change« Single-Ended Cordset, 4 Poles, Female (Straight) to Pigtail, 14 AWG, CPE Cable, 3.66m (12.0' ) Length
Also known as: 786788326395, 32639

Specifications

Gender: Female
Type: Mini Change, 4-Pin, Single-Ended, Straight Connector
Material: Zinc
Length: 12 ft
Jacket: CPE, Chlorinated Polyethylene
Color: Yellow
IP/NEMA Rating: NEMA 6
Gender: Female
Material: Zinc
Jacket: CPE, Chlorinated Polyethylene
IP/NEMA Rating: NEMA 6
Type: Mini Change, 4-Pin, Single-Ended, Straight Connector
Length: 12 ft
Color: Yellow

Customer Reviews

No reviews for this product
(0)