889 DC Micro Cable

Item #: 56698

Cat #: 889D-F8AB-30

UPC: 611320716337

Documents & Guides
AB 889D-F8AB-30 889D DCMICRO
Sign In or Register to view pricing and more.

No associated products found.

Overview

AB 889D-F8AB-30 889D DCMICRO
Also known as: 611320716337, 889D-F8AB-30

Specifications

Mounting: Panel
Color: Red
Size: 30 mm
Material: Plastic
Type: NO/NC, Mushroom, Push-Pull, Pushbutton
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Size: 30 mm
Type: NO/NC, Mushroom, Push-Pull, Pushbutton
Color: Red
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)