This product has been discontinued.
80 CFM Ceiling Fan/Light, Energy EfficientCeiling Fan with Light
Item #: 566860
Cat #: FV-08VKSL4
UPC: 885170123991
Sign In or Register to view pricing and more.
Documents & Guides
80 CFM Ceiling Fan/Light, Energy EfficientCeiling Fan with Light, CFM: 80, Sones: 0.3, Duct Size: 4", (2) 13W Max Bulb (Fluorescent), 4W Nightlight, Energy Star Qualified, Color: White, Variable Speed Control.
Overview
80 CFM Ceiling Fan/Light, Energy EfficientCeiling Fan with Light, CFM: 80, Sones: 0.3, Duct Size: 4", (2) 13W Max Bulb (Fluorescent), 4W Nightlight, Energy Star Qualified, Color: White, Variable Speed Control.
Also known as: 885170123991, FV-08VKSL4
Specifications
CFM: | 80 |
Color: | White |
Sones: | 0.300 |
CFM: | 80 |
Sones: | 0.300 |
Color: | White |
Customer Reviews
No reviews for this product
(0)