Actuator, O-I, Red/Yellow, 48 x 48mm, IP65, Type L

Item #: 56684

Cat #: 194L-HE4L-175

UPC: 662072555156

Sign In or Register to view pricing and more.
Documents & Guides
Actuator, O-I, Red/Yellow, 48 mm x 48 mm, IP65, for 194E-25 - 63A, Type L

Overview

Actuator, O-I, Red/Yellow, 48 mm x 48 mm, IP65, for 194E-25 - 63A, Type L
Also known as: 662072555156, 194L-HE4L-175

Specifications

Size: 48 x 48 mm
Type: 2 Position, Actuator Handle
Color: Red/Yellow
IP/NEMA Rating: IP65
Size: 48 x 48 mm
Color: Red/Yellow
Type: 2 Position, Actuator Handle
IP/NEMA Rating: IP65

Customer Reviews

No reviews for this product
(0)