This product may not be available in all locations.
3
more

Relay, Control, 10A, 600VAC, 115/125VDC Coil, 6P, NO Contacts
Item #: 566771
Cat #: 8501XDO60V62
UPC: 785901548751
Documents & Guides
Relay, Control, 10 Amp, 600 Volt AC, 115/125 Volt DC Coil, 6-Pole, Normally Open Contacts, Convertible, Screw Clamp Terminals
Sign In or Register to view pricing and more.
Overview
Relay, Control, 10 Amp, 600 Volt AC, 115/125 Volt DC Coil, 6-Pole, Normally Open Contacts, Convertible, Screw Clamp Terminals
8501X NEMA machine tool relays combine a rugged heavy duty design with modular construction for greater flexiblity. They are ideal for applications where long life, high reliability and ease of maintenance are important. This relay has contacts with a 10 ampere resistive current rating at 600 VAC. The contacts also have an A600 inductive contact rating. This relay is supplied with six 8501XC1 contact cartridges. The contact cartridges are installed as normally open contacts. The machine tool relays have straight through wiring. This makes wiring easier. The six plug in contact cartridges in this relay make contact conversion or replacement very easy. Contact conversion or replacement can be done without removing any wiring. 18 to 12 AWG copper wire can be used with this relay. Relay has a 115/125 VDC replaceable coil. Relay is UL listed and CSA certified. Relay is 3.56 inches tall, 2.23 inches wide and 6.37 inches deep. Relay is UL listed and CSA certified.
Also known as: 785901548751, 8501XDO60V62
Specifications
Mounting: | Panel |
Type: | Control, Relay |
Amps: | 10 |
Poles: | 6 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Volts DC Control: | 115/125 |
Mounting: | Panel |
Amps: | 10 |
Volts AC: | 600 |
Volts DC Control: | 115/125 |
Type: | Control, Relay |
Poles: | 6 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)