Locking Plug, 30A, 277V, L7-30P, Black/White

Item #: 56670

Cat #: HBL2631

UPC: 783585038964

Sign In or Register to view pricing and more.
Documents & Guides
Twist-Lock Locking Plug, 30 Amp, 277 Volt, NEMA 7-30P, 2-Pole, 3-Wire Grounding, Screw Terminal, Black and White

Overview

Twist-Lock Locking Plug, 30 Amp, 277 Volt, NEMA 7-30P, 2-Pole, 3-Wire Grounding, Screw Terminal, Black and White
Also known as: 783585038964, HBL2631

Specifications

Type: Grounding, Plug
Volts AC: 277
Color: Black/White
Amps: 30
Material: Nylon
NEMA Configuration: L7-30P
Type: Grounding, Plug
Color: Black/White
Material: Nylon
Volts AC: 277
Amps: 30
NEMA Configuration: L7-30P

Customer Reviews

No reviews for this product
(0)