Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 2 IN, Conductor Range: 1.6 - 1.8 IN, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 DEG C, Connection: MNPT, 1.93 IN Throat Inside Diameter, 5/8 IN Thread Length, Dimensio
Overview
OZ-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 2 IN, Conductor Range: 1.6 - 1.8 IN, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 DEG C, Connection: MNPT, 1.93 IN Throat Inside Diameter, 5/8 IN Thread Length, Dimensio
Also known as: 783126508604, SR-20018
Specifications
Material: | Malleable Iron |
Material: | Malleable Iron |
Customer Reviews
No reviews for this product
(0)