Starter, Size 3, 90A, 600VAC, 480VAC Coil, Non-Reversing, NEMA 1

Item #: 56653

Cat #: 8536SEG1V06

UPC: 78590178823

Sign In or Register to view pricing and more.
Starter, Size 3, 90 Amp, 600 Volt AC, 480 Volt AC Coil, Non-Reversing, NEMA 1 Enclosure, 3-Pole, Thermal Overloads

Overview

Starter, Size 3, 90 Amp, 600 Volt AC, 480 Volt AC Coil, Non-Reversing, NEMA 1 Enclosure, 3-Pole, Thermal Overloads
Also known as: 78590178823, 8536SEG1V06

Specifications

Phase: 3
Poles: 3
Type: NEMA, Starter, Non-Reversing
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 90
Size: 3
Volts AC: 600
Volts AC Control: 480
Standards: California Proposition 65
Phase: 3
Type: NEMA, Starter, Non-Reversing
IP/NEMA Rating: NEMA 1
Size: 3
Volts AC Control: 480
Poles: 3
Mounting: Surface
Amps: 90
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)