Drive, Adjustable Frequency, 14A, 7.5HP, 10HP, 480VAC

Item #: 56635

Cat #: 20AD014F0AYNANC0

UPC: 820919204647

Sign In or Register to view pricing and more.
AC Drive, PowerFlex 70, 480 Volt AC, 3-Phase, 14 Amps, 10 Horse Power Normal Duty, 7.5 Horse Power Heavy Duty, Flanged Mount - Front IP20, NEMA Type 1, Rear - NEMA Type 4X/12 (Indoor / Outdoor), with Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Enhanced Control , No Feedback

Overview

AC Drive, PowerFlex 70, 480 Volt AC, 3-Phase, 14 Amps, 10 Horse Power Normal Duty, 7.5 Horse Power Heavy Duty, Flanged Mount - Front IP20, NEMA Type 1, Rear - NEMA Type 4X/12 (Indoor / Outdoor), with Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Enhanced Control , No Feedback
PowerFlex70 AC Drive, 480 VAC, 3 PH, 14 Amps, 10 HP Normal Duty, 7.5 HP Heavy Duty,Flanged Mount - Front IP20, NEMA Type 1; Rear = NEMA Type 4X/12 (Indoor / Outdoor), with conformal coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC directive (89/336/EEC), No Communication Module, Enhanced Control , No Feedback
Also known as: 820919204647, 20AD014F0AYNANC0

Specifications

Phase: 3
Type: AC Drive
Horsepower: 10, 7.500
Volts AC: 480
Mounting: Surface
IP/NEMA Rating: IP20, NEMA 4X, NEMA 12, NEMA 4
Amps: 14
Phase: 3
Horsepower: 10, 7.500
Mounting: Surface
Amps: 14
Type: AC Drive
Volts AC: 480
IP/NEMA Rating: IP20, NEMA 4X, NEMA 12, NEMA 4

Customer Reviews

No reviews for this product
(0)