SQD 9001KP7G31 PILOT LIGHT 240VAC

Item #: 566318

Cat #: 9001KP7G31

UPC: 785901033172

Sign In or Register to view pricing and more.
Documents & Guides
SQD 9001KP7G31 PILOT LIGHT 240VAC 30MM TYPE K +OPTIONS

Overview

SQD 9001KP7G31 PILOT LIGHT 240VAC 30MM TYPE K +OPTIONS
Also known as: 785901033172, 9001KP7G31

Specifications

Mounting: Panel
Shape: Round
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Shape: Round

Customer Reviews

No reviews for this product
(0)