2 Light Glass Bath Vanity Light, Brushed Nickel

Item #: 5663

Cat #: P3191-09

UPC: 785247134878

Sign In or Register to view pricing and more.
Documents & Guides
Two Light Etched Glass Traditional Bath Vanity Light, 17.25 Inch x 8.125 Inch x 7.375 Inch, Brushed Nickel ***Requires (2) A19 Lamps To Operate (Sold Separately)***

Overview

Two Light Etched Glass Traditional Bath Vanity Light, 17.25 Inch x 8.125 Inch x 7.375 Inch, Brushed Nickel ***Requires (2) A19 Lamps To Operate (Sold Separately)***
Two-light bath fixture featuring soft angles, curving lines and etched glass shades that mount up or down. Gracefully exotic, the Trinity Collection offers classic sophistication for transitional interiors. Sculptural forms of metal and glass are enhanced by a classic finish. This transitional style can transform a room or your whole home with its charming versatility. Brushed Nickel finish.
Also known as: 785247134878, P3191-09

Specifications

Type: 2-Light, Bath/Wall Fixture
Base: Medium Screw (E26)
Wattage: 100
Color: Brushed Nickel
Diameter: 17 1/4 in
Standards: California Proposition 65
Type: 2-Light, Bath/Wall Fixture
Wattage: 100
Diameter: 17 1/4 in
Base: Medium Screw (E26)
Color: Brushed Nickel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)