This product may not be available in all locations.


AC Drive, Altivar, 16.7A, 5HP, IP20, Size 2A, 208-240VAC, 4kW
Item #: 566249
Cat #: ATV212HU40M3X
UPC: 785901885139
Sign In or Register to view pricing and more.
AC Drive Altivar 212, 16.7 Amp, 5 Horse Power, Variable Torque, IP20, Size 2A, 208 - 240 Volt AC, 4 kWatt
Overview
AC Drive Altivar 212, 16.7 Amp, 5 Horse Power, Variable Torque, IP20, Size 2A, 208 - 240 Volt AC, 4 kWatt
This Altivar 212 variable speed drive can feed 3-phase asynchronous motors. Its protection index is IP21. It works at a rated power up to 4kW / 5hp and a rated voltage from 200V to 240V AC. Its design is based on eco-energy with a reduction in energy consumption of up to 70% compared to a conventional control system. Thanks to its cable temperature rise reduction technology, the Altivar 212 drive offers immediate, disturbance-free operation avoiding additional options such as a line choke or DC choke to deal with current harmonics. It weighs 3.05kg and its dimensions are, 142mm wide, 184mm high, 150mm deep. It is specifically designed for the most common fluid management applications in tertiary sector buildings (HVAC) like heating, ventilation, air conditioning and pumping. It conforms to international standards IEC/EN 61800-5-1 and IEC/EN 61800-3 (immunity and conducted and radiated EMC emissions). It is also CE, UL, CSA, C-Tick and NOM certified. The Altivar 212 offers optional motor chokes which can increase the maximum cable lengths between the drive and the motor and limit disturbance at the motor terminals. It is designed to be mounted in vertical position (+/- 10 °) on a panel, thanks to 4 fixing holes. The Altivar 212 drive can easily be adapted to all building management systems thanks to its numerous functions and communication protocols integrated as standard, Modbus, METASYS N2, APOGEE FLN P1 and BACnet.
Also known as: 785901885139, ATV212HU40M3X
Specifications
Phase: | 3 |
Type: | AC Drive |
Horsepower: | 5 |
Family / Style: | Altivar |
IP/NEMA Rating: | IP21, IP20 |
Standards: | California Proposition 65 |
Volts AC Range: | 208 - 240 |
Phase: | 3 |
Horsepower: | 5 |
IP/NEMA Rating: | IP21, IP20 |
Volts AC Range: | 208 - 240 |
Type: | AC Drive |
Family / Style: | Altivar |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)