Starter, Size 3, 90A, 600VAC, 480VAC Coil, Non-Reversing, Open, 3P

Item #: 56621

Cat #: 8536SEO1V08

UPC: 785901788331

Sign In or Register to view pricing and more.
Starter, Size 3, 90 Amp, 600 Volt AC, 480 Volt AC Coil, Non-Reversing, Open, 3-Pole, Thermal Overloads

Overview

Starter, Size 3, 90 Amp, 600 Volt AC, 480 Volt AC Coil, Non-Reversing, Open, 3-Pole, Thermal Overloads
Also known as: 785901788331, 8536SEO1V08

Specifications

Phase: 3
Poles: 3
Type: NEMA, Starter, Non-Reversing
Mounting: Surface
Amps: 90
Size: 3
Volts AC: 600
Volts AC Control: 480
Standards: California Proposition 65
Phase: 3
Type: NEMA, Starter, Non-Reversing
Amps: 90
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Mounting: Surface
Size: 3
Volts AC Control: 480

Customer Reviews

No reviews for this product
(0)