Contactor, IEC, 55A, 3P, 24VDC Coil, 1NO

Item #: 566207

Cat #: 100-C55EJ10

UPC: 885630487885

Sign In or Register to view pricing and more.
Contactor, IEC, 55 Amp, 3-Pole, 24 Volt DC Coil, 1 Normally Open, Auxiliary Contact

Overview

Contactor, IEC, 55 Amp, 3-Pole, 24 Volt DC Coil, 1 Normally Open, Auxiliary Contact
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C55EJ10 from Rockwell Automation® is a 55 A 24 V 50/60 Hz / 24 V DC electronic coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and one normally open contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630487885, 100-C55EJ10

Specifications

Volts DC Control: 24
Poles: 3
Amps: 55
Type: Contactor
Family / Style: 100-C
Volts DC Control: 24
Amps: 55
Family / Style: 100-C
Poles: 3
Type: Contactor

Customer Reviews

No reviews for this product
(0)