6X12 STRAIGHT SECTION BLACK

Item #: 566180

Cat #: QTP6X12BLK

UPC: 783510214258

Sign In or Register to view pricing and more.
Documents & Guides
HOF QTP6X12BLK 6X12 STRAIGHT

Overview

HOF QTP6X12BLK 6X12 STRAIGHT
Also known as: 783510214258, QTP6X12BLK

Specifications

Width: 12 in
Color: Black
Height: 6 in
Material: Steel
Length: 10 ft
Width: 12 in
Height: 6 in
Length: 10 ft
Color: Black
Material: Steel

Customer Reviews

No reviews for this product
(0)