Control Transformer, 75VA, 120 -12/24, Type T, 1PH, Open

Item #: 566167

Cat #: 9070T750D13

UPC: 785901313960

Sign In or Register to view pricing and more.
Transformer, Control, 75 VA, 120 - 12/24 Volt AC, Type T, 1-Phase, Open

Overview

Transformer, Control, 75 VA, 120 - 12/24 Volt AC, Type T, 1-Phase, Open
Also known as: 785901313960, 9070T750D13

Specifications

Type: Industrial Control, Transformer
Volt Amps: 750
Phase: 1
Primary Voltage: 120
Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 750
Primary Voltage: 120

Customer Reviews

No reviews for this product
(0)