Pilot Light, Full Voltage, 120VAC, Green, Incandescent, 30mm

Item #: 56608

Cat #: 800T-Q10G

UPC: 781180689352

Documents & Guides
Pilot Light, Full Voltage, 120 Volt AC, Green, Incandescent, 30 mm
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pilot Light, Full Voltage, 120 Volt AC, Green, Incandescent, 30 mm
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-Q10G from Rockwell Automation® is a 120 V AC/DC, 30 mm pilot light. It is an incandescent lamp with a green plastic lens. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180689352, 800T-Q10G

Specifications

Volts DC: 120
Color: Green
Size: 30 mm
Volts AC: 120
Family / Style: 800T
Type: Pilot Light
IP/NEMA Rating: NEMA 13, NEMA 4
Volts DC: 120
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Green
Volts AC: 120
Type: Pilot Light

Customer Reviews

No reviews for this product
(0)