Mechanical Heat Detector, 125V AC/250V DC

Item #: 566020

Cat #: 5601P

UPC:

Documents & Guides
Mechanical Heat Detector, 125 Volt AC/250 Volt DC, 14 - 22 AWG Input Terminals, 135°F Rated, Diameter 4.57 Inch x 1.69 Inch Height, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Mechanical Heat Detector, 125 Volt AC/250 Volt DC, 14 - 22 AWG Input Terminals, 135°F Rated, Diameter 4.57 Inch x 1.69 Inch Height, White
Also known as: 5601P

Specifications

Volts DC: 250
Type: Heat Detector
Color: White
Volts AC: 125
Diameter: 4.570 in
Volts DC: 250
Color: White
Diameter: 4.570 in
Type: Heat Detector
Volts AC: 125

Customer Reviews

No reviews for this product
(0)