Breaker, Lug In/Ring Terminal Out, 1P, 15A, 120VAC, Type QOU, 10kAIC

Item #: 565993

Cat #: QOUR115

UPC: 785901079255

Breaker, Lug In/Ring Terminal Out, 1-Pole, 15 Amp, 120 Volt AC, Type QOU, 10kAIC, Rotatable Fixing Lug
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, Lug In/Ring Terminal Out, 1-Pole, 15 Amp, 120 Volt AC, Type QOU, 10kAIC, Rotatable Fixing Lug
Also known as: 785901079255, QOUR115

Specifications

Mounting: Panel
Volts DC: 48
Poles: 1
Volts AC: 120/240
Amps: 15
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QOU
Mounting: Panel
Poles: 1
Amps: 15
Interrupt Rating AC: 10 kA
Volts DC: 48
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QOU

Customer Reviews

No reviews for this product
(0)