BLOCK TERMINAL 600V

Item #: 56583

Cat #: 1492-W3-BR

UPC: 611320001563

Sign In or Register to view pricing and more.
Documents & Guides
AB 1492-W3-BR BLOCK TERMINAL 600V

Overview

AB 1492-W3-BR BLOCK TERMINAL 600V
Also known as: 611320001563, 1492-W3-BR

Specifications

Color: Brown
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Amps: 20
Poles: 1
Volts AC: 600
Size: 5.100 mm
Allowable Gauge Range: 26 - 12
Color: Brown
Volts DC: 600
Amps: 20
Volts AC: 600
Allowable Gauge Range: 26 - 12
Family / Style: 1492
Mounting: DIN Rail
Poles: 1
Size: 5.100 mm

Customer Reviews

No reviews for this product
(0)