Drive, Adjustable Frequency, 5.0A, 2.2KW, 3.0HP, 480VAC

Item #: 56577

Cat #: 20AD5P0A0AYNNNC0

UPC: 820919204579

Sign In or Register to view pricing and more.
Drive, PowerFlex 70, Adjustable Frequency, 5.0 Amp, 2.2 Kilowatt, 3.0 Horse Power, 480 Volt AC, No Filter

Overview

Drive, PowerFlex 70, Adjustable Frequency, 5.0 Amp, 2.2 Kilowatt, 3.0 Horse Power, 480 Volt AC, No Filter
PowerFlex® 70 drives are designed to worldwide standards providing out-of-the-box performance around the globe. The PowerFlex 70 drive can be used with a full featured LCD human interface module (HIM) that provides multilingual text for startup, metering, programming, and troubleshooting. The PowerFlex 70 can be programmed for either volts per Hertz, sensorless vector, or vector control with FORCE Technology to cover a wide range of applications from fans to extruders.
Also known as: 820919204579, 20AD5P0A0AYNNNC0

Specifications

Phase: 3
Volts AC: 480
Amps: 5
Type: AC, Drive
Horsepower: 3
Phase: 3
Amps: 5
Horsepower: 3
Volts AC: 480
Type: AC, Drive

Customer Reviews

No reviews for this product
(0)