20A Power Pack For Occupancy Sensors

Item #: 565725

Cat #: OPP20-RD3

UPC: 078477634059

Sign In or Register to view pricing and more.
Documents & Guides
20A Power Pack for Occupancy Sensors, Features Include Auto ON, Photocell, Latching Relay; Line Voltage Input: 120/208/220/230/240/277V, 50/60Hz; Low Voltage: Input-24VDC, 2mA, Output-24VDC, 225mA. Housing: 1/2" Threaded Nipple w/Locknut (Fits On Or In a 4" Square Box), RoHS Compliant, Title 24 Compliant, ASHRAE 90.1 Compliant, Gray

Overview

20A Power Pack for Occupancy Sensors, Features Include Auto ON, Photocell, Latching Relay; Line Voltage Input: 120/208/220/230/240/277V, 50/60Hz; Low Voltage: Input-24VDC, 2mA, Output-24VDC, 225mA. Housing: 1/2" Threaded Nipple w/Locknut (Fits On Or In a 4" Square Box), RoHS Compliant, Title 24 Compliant, ASHRAE 90.1 Compliant, Gray
The Leviton OPP20 Super Duty Power Pack is the first power pack designed to control virtually any lighting or receptacle circuit load to meet today’s challenges for solid state lighting control and tougher code requirements for unmatched performance and durability. The Power Pack models are cost-effective with simplified energy management tools for daylight harvesting and energy management.
Also known as: 078477634059, OPP20-RD3

Specifications

Type: Power Pack
Wattage: 5.400
Type: Power Pack
Wattage: 5.400

Customer Reviews

No reviews for this product
(0)