Terminal Block, Blue, 25A, 600V AC/DC, 8.2mm

Item #: 56563

Cat #: 1492-F1B

UPC: 662073909910

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Blue, 25 Amp, 300 Volt, AC/DC, 8.2 mm, Tubular Screw, with Pressure Plate, 50 in a Package

Overview

Terminal Block, Blue, 25 Amp, 300 Volt, AC/DC, 8.2 mm, Tubular Screw, with Pressure Plate, 50 in a Package
Also known as: 662073909910, 1492-F1B

Specifications

Color: Blue
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Poles: 1
Volts DC: 300
Size: 8.200 mm
Color: Blue
Family / Style: 1492
Poles: 1
Size: 8.200 mm
Volts AC: 300
Mounting: DIN Rail
Volts DC: 300

Customer Reviews

No reviews for this product
(0)