This product has been discontinued.
LED Module, 4", 9W, 120V, 3000K
Item #: 565621
Cat #: LED/RT4/600/830/FL80
UPC: 046135706431
Sign In or Register to view pricing and more.
Documents & Guides
LED Module, 9 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 900, CRI: 85, Color Temperature: 3000K, Diameter: 4 inch, Trim Color: White, Baffle Color: White, Standard Case Qty: 2 Sylvania Part # 70643
Overview
LED Module, 9 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 900, CRI: 85, Color Temperature: 3000K, Diameter: 4 inch, Trim Color: White, Baffle Color: White, Standard Case Qty: 2 Sylvania Part # 70643
Also known as: 046135706431, LED/RT4/600/830/FL80
Specifications
Color Temperature: | 3000 (Warm White) |
Type: | Module |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color: | White |
Wattage: | 9 |
Diameter: | 4 in |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Color: | White |
Diameter: | 4 in |
Type: | Module |
Volts AC: | 120 |
Wattage: | 9 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)