MV E-Rated Fuse 15500VAC 10A Series: DMH Visual Indicator

Item #: 565616

Cat #: 9F60DMH010

UPC: 782001396725

Medium Voltage E-Rated Fuse 15500VAC 10A Ferrule, Series: DMH Visual Indicator Amp-Trap®
Sign In or Register to view pricing and more.

No associated products found.

Overview

Medium Voltage E-Rated Fuse 15500VAC 10A Ferrule, Series: DMH Visual Indicator Amp-Trap®
Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They have 2" (size C), 3" (size D) and 2x3" (size DD) inch diameter barrels with ferrules and are mounted in spring reinforced clips.
Also known as: 782001396725, 9F60DMH010

Specifications

Type: Power Distribution, Fuse
Amps: 10
Volts AC: 15.500kV
Length: 17.200 in
Mounting: Bolt On
Type: Power Distribution, Fuse
Volts AC: 15.500kV
Mounting: Bolt On
Amps: 10
Length: 17.200 in

Customer Reviews

No reviews for this product
(0)