Conduit Punch, 4"

Item #: 56561

Cat #: 2984AV

UPC: 783310046554

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Knockout Punch, Diameter: 4-1/2", Conduit Size: 4".

Overview

Conduit Knockout Punch, Diameter: 4-1/2", Conduit Size: 4".
Made in the USA 4 Conduit Size Punch Alignment Markings improve punching accuracy and productivity when making holes. Punches and dies are marked with catalog numbers and sizes for quick part identification.
Also known as: 783310046554, 2984AV

Specifications

Type: Knockout Punch
Diameter: 4 1/2 in
Type: Knockout Punch
Diameter: 4 1/2 in

Customer Reviews

No reviews for this product
(0)