Type Chh Tenant Circuit Breaker

Item #: 565572

Cat #: CHH3150H4X

UPC: 782113032214

Sign In or Register to view pricing and more.
Documents & Guides
Type Chh Tenant Circuit Breaker, Bolt-on, 3-pole, 150 Amp, 42 Kaic, 120/208y Vac

Overview

Type Chh Tenant Circuit Breaker, Bolt-on, 3-pole, 150 Amp, 42 Kaic, 120/208y Vac
Also known as: 782113032214, CHH3150H4X

Specifications

Poles: 3
Family / Style: CH
Volts AC: 120/208
Amps: 150
Mounting: Bolt On
Interrupt Rating AC: 25 kA
Poles: 3
Volts AC: 120/208
Mounting: Bolt On
Family / Style: CH
Amps: 150
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)