Push Button, 30mm, Push-Pull, Green, 65mm, Aluminum, Lens

Item #: 565465

Cat #: 10250TC66

UPC: 782113367897

Sign In or Register to view pricing and more.
Documents & Guides
30.5 mm, Heavy-Duty Watertight/Oiltight Illuminated Push-Pull Operator Lens, Heavy-Duty with Transparent Center, 65 mm Diameter, Green, Aluminum, No Legend.

Overview

30.5 mm, Heavy-Duty Watertight/Oiltight Illuminated Push-Pull Operator Lens, Heavy-Duty with Transparent Center, 65 mm Diameter, Green, Aluminum, No Legend.
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782113367897, 10250TC66

Specifications

Color: Green
Type: Illuminated
Diameter: 65 mm
Color: Green
Diameter: 65 mm
Type: Illuminated

Customer Reviews

No reviews for this product
(0)