NEMA Motor Starter, Type S

Item #: 56545

Cat #: 3110440050

UPC: 785901625124

Sign In or Register to view pricing and more.
Documents & Guides
NEMA Motor Starter, Type S, replacement coil, all system voltages, NEMA size 6 or 7 and 400A to 800A lighting contactors *** Discontinued ***

Overview

NEMA Motor Starter, Type S, replacement coil, all system voltages, NEMA size 6 or 7 and 400A to 800A lighting contactors *** Discontinued ***
The coil can be easily replaced in a Type S contactor or starter. This will also save the cost of a whole new contactor or starter if the coil were to fail. This coil is used in any 8502SH or 8502SJ contactor, an 8536SH or 8536SJ starter or an 8903SY, 8903SZ or 8903SJ lighting contactor. This coil will work on all system voltages. When this coil is used in an 8502 contactor or an 8536 starter the inrush power is 1780 VA and has an average sealed consumption of 48 VA. When this coil is used in an 8903 lighting contactor the inrush power is 1960 VA and has an average sealed consumption of 59 VA. This coil has a height of 140.5 mm, a width of 101.2 mm. Coil is fully encapsulated to protect it. Coil has screw clamp connections.
Also known as: 785901625124, 3110440050

Specifications

Type: Replacement Coil
Standards: California Proposition 65
Type: Replacement Coil
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)