This product has been discontinued.
LED Lamp, Dimmable, PAR16, 7W, 120V, FL36
Item #: 565421
Cat #: LED7PAR16/DIM/GU10/830/FL36
UPC: 046135789649
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 7 Watt, 120 Volt, Bulb: PAR16 (Sealed Beam), Base: 2-Pin Twist Lock (GU10), Lumens: 350, CRI: 84, Color Temperature: 3000K, Beam Angle: Flood 36 Degree, Standard Case Qty: 6 Sylvania Part # 78964
Overview
LED Lamp, Dimmable, 7 Watt, 120 Volt, Bulb: PAR16 (Sealed Beam), Base: 2-Pin Twist Lock (GU10), Lumens: 350, CRI: 84, Color Temperature: 3000K, Beam Angle: Flood 36 Degree, Standard Case Qty: 6 Sylvania Part # 78964
Also known as: 046135789649, LED7PAR16/DIM/GU10/830/FL36
Specifications
Shape: | PAR16 (Sealed Beam) |
Color Rendering Index (CRI): | 84 |
Color Temperature: | 3000 (Warm White) |
Wattage: | 7 |
Volts AC: | 120 |
Lumens: | 350 |
Light Technology: | LED |
Dimmable: | Yes |
Base: | 2-Pin Twist Lock (GU10) |
Angle: | 36° |
Shape: | PAR16 (Sealed Beam) |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Light Technology: | LED |
Base: | 2-Pin Twist Lock (GU10) |
Color Rendering Index (CRI): | 84 |
Wattage: | 7 |
Lumens: | 350 |
Dimmable: | Yes |
Angle: | 36° |
Customer Reviews
No reviews for this product
(0)