![8 AWG, Stranded, Black, MTW, 500' 8 AWG, Stranded, Black, MTW, 500'](https://rexel-cdn.com/products/image.jpg?i=A670B0F8-0957-4E65-9B0A-295841533BD9&f=420)
8 AWG, Stranded, Black, MTW, 500'
Item #:
565404
Cat #:
MTW8STR264BLK500RL
UPC:
029892259914
Sign In or Register to view pricing and more.
Documents & Guides
8 AWG, 19-Strand, Copper Wire, Black, 600V, Machine Tool Wire, 500' Spool.
Overview
8 AWG, 19-Strand, Copper Wire, Black, 600V, Machine Tool Wire, 500' Spool.
MTW stands for Machine Tool Wire . It is primarily used for the wiring of machine tools, appliances, and control cabinets. It is a PVC hook-up wire constructed of a highly stranded bare copper conductor. This high stranding gives it more flexibility than the THHN building wire.
Also known as: 029892259914, MTW8STR264BLK500RL
Specifications
Length: | 500 ft |
Jacket: | PVC |
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 8 |
Stranding: | Stranded |
Length: | 500 ft |
Material: | Copper |
Volts AC: | 600 |
Gauge: | 8 |
Jacket: | PVC |
Color: | Black |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)