1
more
Three phase bb, 100A, 6 pins, assembled
Item #: 565309
Cat #: BB3P100M6
UPC: 051712366038
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series comb busbar, Modular comb bus bar, 6 Pins, 100 A, Class J, Non-indicating, 600 Vac/dc
Overview
Eaton Bussmann series comb busbar, Modular comb bus bar, 6 Pins, 100 A, Class J, Non-indicating, 600 Vac/dc
Bussmann series accessories to fit your needs - fuse covers, reducers, pullers, testers, spare fuse holders and cabinets, TRON™ clip clamps, DIN-Rail adapters.
Also known as: 051712366038, BB3P100M6
Specifications
Amps: | 100 |
Class: | J |
Amps: | 100 |
Class: | J |
Customer Reviews
No reviews for this product
(0)