This product has been discontinued.
![2" LED Tape Light 2" LED Tape Light](https://rexel-cdn.com/products/sea98675sw12.jpg?i=1AA35700-8244-47F0-8909-AF92A25348F2&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
2" LED Tape Light12V LED Tape Lighting, 2 Inch Section, 2700K, Black
Overview
2" LED Tape Light12V LED Tape Lighting, 2 Inch Section, 2700K, Black
Also known as: 98675SW-12
Specifications
Volts AC: | 12 |
Length: | 2 in |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Volts AC: | 12 |
Color Temperature: | 2700 (Warm White) |
Length: | 2 in |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)