cord set, Modicon M340, 40-way terminal, 1 x HE10 connector, 0.5 m

Item #: 565229
Cat #: BMXFCC051
UPC: 785901607762
Sign In or Register to view pricing and more.
cord set, Modicon M340, 40-way terminal, 1 x HE10 connector, 0.5 m

Overview

cord set, Modicon M340, 40-way terminal, 1 x HE10 connector, 0.5 m
Also known as: 785901607762, BMXFCC051

Specifications

Length: 0.500 m
Standards: California Proposition 65
Length: 0.500 m
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)