HMND NMK030KK SNTL 3PH 30kVA 480-48

Item #: 565120
Cat #: NMK030KK
UPC: 803423055110
Sign In or Register to view pricing and more.

Overview

HAMNMK030KK
Also known as: 803423055110, NMK030KK

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 30kVA
Volts AC Secondary: 277/480Y
Volts AC Primary: 480 Delta
Phase: 3
Volt Amps: 30kVA
Volts AC Primary: 480 Delta
Type: Dry Type Transformer
Volts AC Secondary: 277/480Y

Customer Reviews

No reviews for this product
(0)