This product may not be available in all locations.
![](https://img.youtube.com/vi/px9WH8Biy0o/0.jpg)
![STARTER 600VAC 9AMP NEMA +OPTIONS STARTER 600VAC 9AMP NEMA +OPTIONS](https://rexel-cdn.com/products/pdocref8536sao12v02sdapfiletyperendition4000png.jpg?i=F9CC7ED8-BD80-4F0D-8A3B-0DFC4BAC2E73&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Square D,STARTER 600VAC 9AMP NEMA +OPTIONS,0,1.5HP@200/230VAC - 2HP@460/575VAC,208VAC@60Hz,3-Phase,3P,600VAC,9 Amp,Non-Reversing Starter,Open,S,Screw Clamp,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors
Overview
Square D,STARTER 600VAC 9AMP NEMA +OPTIONS,0,1.5HP@200/230VAC - 2HP@460/575VAC,208VAC@60Hz,3-Phase,3P,600VAC,9 Amp,Non-Reversing Starter,Open,S,Screw Clamp,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors
Non-Reversing Starter Size 00, 3-Pole, Melting Alloy Overload, Open
Also known as: 785901743460, 8536SAO12V08
Specifications
Phase: | 3 |
Standards: | California Proposition 65 |
Phase: | 3 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)