COMBO STARTER 600VAC 45A NEMA

Item #: 564972

Cat #: 8538SEG11V08

UPC: 785901862925

Sign In or Register to view pricing and more.
Documents & Guides
Square D,COMBO STARTER 600VAC 45A NEMA,208Vac@60Hz,25HP@200Vac - 30HP@230Vac - 50HP@460/575Vac,3,3-Phase,3P,600 Vac,90 A,Box Lug,General Purpose (Indoor),NEMA 1,Non-Fusible Disconnect,Non-Reversing Combination Starter,S,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors - Disconnect and Starter in One Package,melting alloy

Overview

Square D,COMBO STARTER 600VAC 45A NEMA,208Vac@60Hz,25HP@200Vac - 30HP@230Vac - 50HP@460/575Vac,3,3-Phase,3P,600 Vac,90 A,Box Lug,General Purpose (Indoor),NEMA 1,Non-Fusible Disconnect,Non-Reversing Combination Starter,S,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors - Disconnect and Starter in One Package,melting alloy
Also known as: 785901862925, 8538SEG11V08

Specifications

Size: 3
Standards: California Proposition 65
Size: 3
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)