Enclosure, NEMA 4/12, Hinge Cover, 20" x 16" x 8"

Item #: 56496

Cat #: CSD20168LG

UPC: 783510159498

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Hinge Cover, NEMA 4/12, 20 x 16 x 8 Inch, Steel/Powder Coat Finish, Wall Mount

Overview

Enclosure, Hinge Cover, NEMA 4/12, 20 x 16 x 8 Inch, Steel/Powder Coat Finish, Wall Mount
Enclosure, Hinge Cover, NEMA 4/12, 20 Inch x 16 Inch x 8 Inch, Wall Mount, Steel/Powder Coat Finish
Also known as: 783510159498, CSD20168LG

Specifications

IP/NEMA Rating: IP66, NEMA 4
Height: 20 in
Depth: 8 in
Width: 16 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4
Depth: 8 in
Material: Steel
Height: 20 in
Width: 16 in
Mounting: Wall

Customer Reviews

No reviews for this product
(0)