Relay, Timer, 10A, 240VAC, 120VAC Coil, 11 Pin, 2PDT, One Shot

Item #: 564950

Cat #: 9050JCK49V20

UPC: 785901057178

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Timer, 10 Amp, 240 Volt AC, 120 Volt AC Coil, 11 Pin, 2-Pole Double Throw, One Shot, 1.2 - 120 Minutes

Overview

Relay, Timer, 10 Amp, 240 Volt AC, 120 Volt AC Coil, 11 Pin, 2-Pole Double Throw, One Shot, 1.2 - 120 Minutes
Also known as: 785901057178, 9050JCK49V20

Specifications

Volts AC Control: 120
Base: 11-Pin
Poles: 2
Amps: 10
Type: Timing Relay
Mounting: Socket
Volts AC: 240
Range: 1.200 - 120 min
Volts AC Control: 120
Poles: 2
Type: Timing Relay
Volts AC: 240
Base: 11-Pin
Amps: 10
Mounting: Socket
Range: 1.200 - 120 min

Customer Reviews

No reviews for this product
(0)