Conduit Body, Type LL, 1-1/4", Form 7, Aluminum

Item #: 56495

Cat #: LL47SA

UPC: 781381600866

Sign In or Register to view pricing and more.
Conduit Body, Type LL, FM7, 1-1/4", Copper Free Aluminum.

Overview

Conduit Body, Type LL, FM7, 1-1/4", Copper Free Aluminum.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381600866, LL47SA

Specifications

Diameter: 1 1/4 in
Family / Style: Form 7
Type: Type LL
Material: Aluminum
Diameter: 1 1/4 in
Type: Type LL
Family / Style: Form 7
Material: Aluminum

Customer Reviews

No reviews for this product
(0)