Easy-Splice Gel Stub 10

Item #: 564945

Cat #: GSS-10

UPC: 662381015556

Documents & Guides
Easy-Splice Push On Gel Stub Splice Kit, 16 - 10 AWG
Sign In or Register to view pricing and more.

No associated products found.

Overview

Easy-Splice Push On Gel Stub Splice Kit, 16 - 10 AWG
Also known as: 662381015556, GSS-10

Specifications

Volts AC: 1000
Color: White
Allowable Gauge Range: 16 - 12
Volts AC: 1000
Allowable Gauge Range: 16 - 12
Color: White

Customer Reviews

No reviews for this product
(0)